Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CARDINAL HEALTH™ Sterility Maintenance Cover

Catalog No. 19160155 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
10 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-160-155 10 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-155 Supplier CARDINAL HEALTH™ Supplier No. T13015A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cardinal Health™ Sterility Maintenance Cover, Self Seal, 10 x 15IN

  • Made of 3MIL low-density polyethylene for strength with welded seals to help prevent seal opening in use
  • Used after sterilization to help maintain sterility and cleanliness of product
  • Includes tear-opening feature eliminating need for scissors
  • Self-seal cover has integrated pressure-sensitive closure to ensure effective seal integrity
  • Non-sterile, not made with natural rubber latex

Specifications

Autoclavable Not Autoclavable
Color Clear
For Use With (Application) Our self-seal sterility maintenance covers provide the protection of a regular sterility maintenance cover without the need for a heat sealer. Their pressure-sensitive closure ensures excellent seal integrity
Material Polyethylene
Quantity 250 Pk./Cs.
Dimensions (L x W) 10 x 15 in.
Length (English) 10.25 in.
Height (English) 0.010 in.
Height (Metric) 0.254 mm
Length (Metric) 260 mm
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.