Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sterilization Indicating Labels

Catalog No. 11878544 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
1.5 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
11-878-544 1.5 in.
11-878-541 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-878-544 Supplier Brady™ Supplier No. THT23574252AC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that displays STERILIZED when exposed to autoclave conditions.

  • Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilization
  • Economical solution for identifying vials, tubes, racks and flasks
  • Adheres to stainless steel, glass and polypropylene
  • Withstands temperatures from -320.8 to 249.8° F (-196 to 121°C )

Compliance

RoHS directive 2011/65/EU

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP81, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model THT-235-7425-2-AC
No. per Pack 2000 Label(s) / Roll
Quantity 2000/Pk.
Shape Rectangle
Size 38.10 mm (W) x 25.40 mm (H)
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 38.10 mm (W) x 25.40 mm (H)
Length (English) 1.5 in.
Width (English) 1 in.
Width (Metric) 38.10 mm
Width (English) Printable Area 38.10 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 1.5 in.
Height (English) Printable Area 0.75 in.
Height (Metric) 25.40 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number THT-235-7425-2-AC
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.