Learn More
Description
- Sealed by ultrasonic weld on two opposing sides.
- Can be made in different weights and thickness to support light to heavy instrument trays.
- High-level of protection against fluids and micro-organisms.
- Strong, robust and resistant to tears.
- Excellent drapaility, extremely soft and easy to wrap.
- Dual Layer Sterilization Wraps, which are securely bonded on bothsides, help you achieve greater produtivity and cost savings.
Specifications
Specifications
| Color | Blue, White |
| For Use With (Application) | Packaging of Surgical Instruments |
| For Use With (Equipment) | EO Chambers |
| Sterility | Non-sterile |
| Temperature Range (Metric) | 55°C |
| Dimensions (L x W) | 24 x 24 in. |
| Length (English) | 24 in. |
| Weight (Metric) | 34 gsm |
| Product Type | Sterilization Wrap |
| Length (Metric) | 60 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.