Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterilization Wrap

Catalog No. p-200022892 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
15 x 15 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
54 x 54 in.
Weight (Metric):
34 gsm
65 gsm
88 gsm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (Metric)
01-671-288 15 x 15 in. 34 gsm
01-671-282 24 x 24 in. 65 gsm
01-671-287 24 x 24 in. 34 gsm
01-671-286 30 x 30 in. 34 gsm
01-671-276 36 x 36 in. 88 gsm
01-671-285 36 x 36 in. 34 gsm
01-671-284 54 x 54 in. 34 gsm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-671-288
Only null left
Add to Cart
Add to Cart

Sterilization wrap is two-ply bonded, 100% polypropylene spunbond-meltblown-spunbond wraps offer high-level of protection against fluids and micro-organisms.

  • Sealed by ultrasonic weld on two opposing sides.
  • Can be made in different weights and thickness to support light to heavy instrument trays.
  • High-level of protection against fluids and micro-organisms.
  • Strong, robust and resistant to tears.
  • Excellent drapaility, extremely soft and easy to wrap.
  • Dual Layer Sterilization Wraps, which are securely bonded on bothsides, help you achieve greater produtivity and cost savings.

Specifications

For Use With (Application) Packaging of Surgical Instruments
For Use With (Equipment) EO Chambers
Sterility Non-sterile
Temperature Range (Metric) 55°C
Dimensions (L x W) 15 x 15 in.
Length (English) 15 in.
Weight (Metric) 34 gsm
Product Type Sterilization Wrap
Length (Metric) 38 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.