Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sterilis Solutions Sterilized Regulated Medical Waste Collection Bag
SDP

Catalog No. 23777004
Change view
Click to view available options
Capacity (Metric):
34 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
23-777-004 34 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-004 Supplier Sterilis Solutions Supplier No. 38232177
Add to Cart
Add to Cart

Sterilis Solutions™ Sterilized Regulated Medical Waste Collection Bag with preprinted regulatory compliance

  • Regulated Medical Waste (RMW) Collection Bag designed to fit the Sterilis Solutions Autoclaving/Grinding System
  • Applicable state regulations require the use of specific labeling for treated regulated medical waste
  • The use of Sterilis brand waste bags is recommended to comply with regulatory requirements
  • Bag is preprinted for visible segregation of treated RMW versus non-treated
  • Preprinted Text reads: The contents of this bag has been sterilized using pressurized steam in accordance with applicable state and federal laws and regulations of the United States of America

Specifications

Autoclavable Not Autoclavable
Closure Type String Closure
Color Printed
Disposable Single-use
For Use With (Application) Sterilis Solutions System
Material LDPE
No. per Case 6 Packs
No. per Pack 50 Bags
Dimensions (L x W) 37 in. x 19 in.
Capacity (English) 9 gal.
Capacity (Metric) 34 L
Length (Metric) 939 mm
Width (Metric) 482 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.