Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Sterilized uTIP™ Universal Compatible TipEject™ Reload

Catalog No. 12111427 Shop All OHAUS Products
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Green
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
12-111-427 200 μL Yellow
12-111-421 10 μL Red
12-111-423 250 μL Yellow
12-111-424 300 μL Green
12-111-425 1000 μL Blue
12-111-426 1200 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-111-427 Supplier BIOTIX™ Supplier No. 63305965
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

uTIP™ Universal Compatible TipEject™ self-aligning reload solution allows you to easily reload your racks without coming into contact with the tips. The rigid 100% recycled plastic covering shields unused tips from contamination for later use.

  • Tip Eject saves space on lab bench while providing an easy manual ejection system for racking tips
  • Universal compatible pipette tips
  • 100% recycled packaging material
  • Easy-to-use fast reload system
  • Reduces plastic waste by 30% when compared to racked tips
  • Vertically stacked snapcards take up less space on your lab bench
  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Rack Color Clear
Autoclavable Autoclavable
Clean Claims RNase, DNase, ATP, pyrogen, endotoxin and DNA Free
Sterilization Method E-Beam
Features FlexFit, X-Resin, Blade
Format Refill
Tip Style Standard, Ergonomic, Low Retention
Product Type Pipette Tips
Green Features Recyclable and 100% reclcyled packaging material
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Universal Fit, Universal Fit Multichannel
Graduated Yes
Product Line uTip
Material Polypropylene
Fit for Purpose Certified Quality
Graduations 10 μL, 50 μL, 100 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.