Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Sterilizing Pouches
SDP

Catalog No. 10000699 Shop All Stoelting Co Products
Change view
Click to view available options
Dimensions (L x W):
12 x 15 in.
3.5 x 5.25 in.
3.5 x 9 in.
5.25 x 10 in.
7.25 x 13 in.
Includes:
Box of 200
Box of 400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
10-000-699 3.5 x 5.25 in. Box of 200
10-000-700 3.5 x 9 in. Box of 200
10-000-701 5.25 x 10 in. Box of 200
10-000-702 7.25 x 13 in. Box of 200
10-000-703 12 x 15 in. Box of 200
10-001-957 12 x 15 in. Box of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-000-699 Supplier Stoelting™ Supplier No. 50985
Add to Cart
Add to Cart

Stoelting™ Sterilizing Pouches are compatible with steam, chemical vapor and EO Gas sterilizing processes. Self-sealing.

Specifications

For Use With (Application) Neuroscience
Dimensions (L x W) 3.5 x 5.25 in.
Includes Box of 200
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.