Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience Steriwater Dispensing Assembly
SDP

Catalog No. 16948892 Shop All Interscience Products
Change view
Click to view available options
For Use With (Equipment):
DiluFlow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-948-892 DiluFlow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-948-892 Supplier Interscience Supplier No. 513050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dispensing assembly Steriwater (GL45 - dia. 6.4 mm) for DiluFlow

Includes:

  • Set of silicone tubings with inner diameter of 6.4 mm
  • GL45 screw cap
  • Filter
  • Tube weight
  • Nozzle
  • Cap
  • 0.2 μm filter

Compatible with gravimetric dilutors range

Specifications

Product Type Pump Tubing
Autoclavable Autoclavable
For Use With (Equipment) DiluFlow
Sterility Non-sterile
Pore Size 0.2 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.