Learn More
Description
Includes:
- Set of silicone tubings inner diameter of 6.4 mm
- GL45 screw cap
- Filter
- Tube weight
- Nozzle
- Cap
- 0.2 μm filter
Compatible with FlexiPump. Optional Y connector is compatible with FlexiPump Pro and FlexiPump Scale.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Silicone |
| Thickness (English) | 0.25 in. |
| For Use With | FlexiPump |
| Sterility | Non-sterile |
| Color | Clear |
| Product Type | Tubing Assembly |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
