Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Sterling™ Nitrile Gloves

Catalog No. 23500131
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-131 X-Large
23-500-127 X-Small
23-500-128 Small
23-500-129 Medium
23-500-130 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-131 Supplier Halyard Health Supplier No. 50709
This item is not returnable. View return policy

New nitrile formulation provides excellent comfort and stretch, without sacrificing barrier properties or durability

  • Powder free
  • Nonsterile
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous
  • For low-to-moderate exposure to fluids or chemicals
  • Color: Sterling

Specifications

Color White
Disposable Single-use
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size X-Large
Thickness (English) 2.8 mil
Thickness (Metric) 0.08 mm
Model 50709H
Tensile Strength 42
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.