Learn More
Halyard Health Sterling SG™ White Nitrile Exam Glove
Description
Performance in a Latex-Free Exam Glove
- Latex allergy is a concern within the healthcare industry. With this exam glove HALYARD has created a latex-free glove with the protection comfort and sensitivity of latex at a comparable value.
The Protection of Nitrile
- HALYARD's manufacturing process boosts the tensile strength of nitrile - the force required to break through the glove - to increase its already superior barrier protection qualities.
The Tactile Sensitivity of Latex
- The process also allows a reduction in glove thickness which means that less force is required to stretch the material. That provides a latex-free glove with the dexterity and tactile sensitivity of natural rubber latex.
Save Space and Waste Less
- Standard length STERLING Nitrile Exam Gloves come in space-saving 200-count dispenser boxes. That means up to a 50% saving in the storage space you'd usually devote to gloves. It also means fewer runouts and replacements in use which can help increase convenience and compliance. It also means there are fewer boxes to discard which means less waste for your facility.
SMARTPULL Dispenser Box
- SMARTPULL dispensing incorporates two separate openings on the box. The first smaller opening is used when the box is full and helps control dispensing to lessen waste from dropped gloves or multiple dispensing. When the box is half empty the second larger opening allows easier access to the gloves.
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Accelerator Free | No |
| Applications | Healthcare |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.7 mil |
| Finger Thickness (Metric) | 0.09 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.