Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Sterling SG™ White Nitrile Exam Glove

Catalog No. 23500266
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-266 Small
23-500-265 X-Small
23-500-267 Medium
23-500-268 Large
23-500-269 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-266 Supplier Halyard Health Supplier No. 41658
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Latex-free exam gloves with the protection, comfort, and sensitivity of a latex glove.

Performance in a Latex-Free Exam Glove

  • Latex allergy is a concern within the healthcare industry. With this exam glove HALYARD has created a latex-free glove with the protection comfort and sensitivity of latex at a comparable value.

The Protection of Nitrile

  • HALYARD's manufacturing process boosts the tensile strength of nitrile - the force required to break through the glove - to increase its already superior barrier protection qualities.

The Tactile Sensitivity of Latex

  • The process also allows a reduction in glove thickness which means that less force is required to stretch the material. That provides a latex-free glove with the dexterity and tactile sensitivity of natural rubber latex.

Save Space and Waste Less

  • Standard length STERLING Nitrile Exam Gloves come in space-saving 200-count dispenser boxes. That means up to a 50% saving in the storage space you'd usually devote to gloves. It also means fewer runouts and replacements in use which can help increase convenience and compliance. It also means there are fewer boxes to discard which means less waste for your facility.

SMARTPULL Dispenser Box

  • SMARTPULL dispensing incorporates two separate openings on the box. The first smaller opening is used when the box is full and helps control dispensing to lessen waste from dropped gloves or multiple dispensing. When the box is half empty the second larger opening allows easier access to the gloves.

Specifications

Chemotherapeutic Rated Yes
Accelerator Free No
Applications Healthcare
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.7 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.7 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 3.7 mil
Thickness (Metric) 0.09 mm
Glove Cuff Style Beaded
Quantity 2500/Cs.
Length (English) 9.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.