Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mersen Glass Fuse, Time Delay, 350 V, 3.5 A, 10/Pk.

Catalog No. 501920255
Encompass

This time-delay fuse is designed for circuit protection applications requiring delayed action against overcurrents. Featuring a glass body construction, it offers reliable performance in various electrical systems.

  • Voltage rating: 350 V
  • Amperage: 3.5 A
  • Interrupting rating: 350 VAC @ 100 A I.R., 125 VAC @ 10 kA I.R.
  • Dimensions: 4.5 mm diameter, 14.5 mm length
  • Fuse type: 2AG
  • Timing characteristics: Time delay
  • Construction material: Glass body
  • Features 1-1/2 in axial leads

Catalog No. 50-192-0255 Supplier MSC Supplier No. 00179275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This time-delay fuse is designed for circuit protection applications requiring delayed action against overcurrents. Featuring a glass body construction, it offers reliable performance in various electrical systems.

  • Voltage rating: 350 V
  • Amperage: 3.5 A
  • Interrupting rating: 350 VAC @ 100 A I.R., 125 VAC @ 10 kA I.R.
  • Dimensions: 4.5 mm diameter, 14.5 mm length
  • Fuse type: 2AG
  • Timing characteristics: Time delay
  • Construction material: Glass body
  • Features 1-1/2 in axial leads

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.