Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 3/8 in ID, 50 ft

Catalog No. NC2739242
Encompass_Preferred

Saint-Gobain Sani-Tech STHT-C series platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade hose designed for sanitary fluid transfer in laboratory and bioprocess settings. It tolerates repeated autoclaving, provides broad chemical compatibility, and supports upstream and downstream biopharma operations where sterile, non-reactive tubing is required.

  • Ultra-pure, platinum-cured silicone material.
  • Inner diameter: 0.38 in (9.53 mm).
  • Outer diameter: 0.63 in (15.88 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Length per coil: 50 ft.
  • Hardness: 50 Shore A.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Meets USP <88> Class VI, USP <87>, ISO 10993-5, and European Pharmacopoeia 3.1.9.

Catalog No. NC2739242 Supplier Accuflow Systems Supplier No. STHTC3754F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech STHT-C series platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade hose designed for sanitary fluid transfer in laboratory and bioprocess settings. It tolerates repeated autoclaving, provides broad chemical compatibility, and supports upstream and downstream biopharma operations where sterile, non-reactive tubing is required.

  • Ultra-pure, platinum-cured silicone material.
  • Inner diameter: 0.38 in (9.53 mm).
  • Outer diameter: 0.63 in (15.88 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Length per coil: 50 ft.
  • Hardness: 50 Shore A.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Meets USP <88> Class VI, USP <87>, ISO 10993-5, and European Pharmacopoeia 3.1.9.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.