Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Constructed from medical-grade stainless steel for exceptional durability and corrosion resistance
- 8.5-in. length provides superior reach and leverage for deep surgical fields
- Double-action mechanism enhances cutting power while maintaining smooth control
- Large 10x18 mm bite ensures efficient removal of dense bone and tissue
- Precision-milled jaws deliver clean, consistent bone resection with minimal effort
- Ergonomic handle design improves comfort and grip during extended use
- Balanced construction supports stability and precise control
- Ideal for forensic, pathology, and postmortem dissection
- Suitable for reconstructive, dental, and veterinary bone trimming
- Excellent for research and surgical training environments
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Bone-cutting Forceps |
| Blade Style | Curved |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.60 cm |
| Length (Metric) Blade | 10 x 18 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?