Learn More
Description
- 8.5-in. Stille pattern rib shears engineered specifically for cutting ribs, cartilage, and dense thoracic structures during autopsy
- Heavy-duty curved blades provide strong cutting power while reducing operator fatigue
- Compound-action mechanism enhances leverage for smooth cutting through thick rib plates
- Offset blade angle improves visibility and access when opening the chest cavity
- Constructed from premium surgical-grade stainless steel for durability under rigorous postmortem use
- Serrated cutting edge minimizes slippage and ensures cleaner cuts through tough tissue and bone
- Ergonomically designed handles for secure, comfortable grip, even with gloved or wet hands
- Fully autoclavable, corrosion-resistant, and suitable for high-volume pathology or forensic labs
- Ideal for thoracic cavity entry, organ removal protocols, and forensic examinations
- Opening the rib cage during thoracic autopsy
- Cutting through ribs, costal cartilage, and sternum-adjacent structures
- Performing medicolegal postmortem examinations requiring rapid chest exposure
- Suitable for pathology departments, medical examiners, veterinary necropsy, and teaching labs
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Material | Stainless Steel |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.60 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.