Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Stir Bar Retriever

Catalog No. 14127582
Change view
Click to view available options
Length (Metric):
29.97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-127-582 29.97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-582 Supplier Heathrow Scientific™ Supplier No. 120553
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recovers stir bars safely from solutions. It is encapsulated in PTFE making it durable and easy to clean.

  • The retrieval bar can recover stir bars even in hot solutions when stirring and mixing is no longer required
  • Encapsulation in PTFE
  • Chemically inert and easy to clean

Specifications

Diameter (Metric) 8 mm
Type Magnetic Stir Bar Retriever
Quantity 5/Pk.
Material Alnico PTFE
Width (Metric) 10.67 mm
Height (Metric) 10.67 mm
Length (English) 11.8 in.
Width (English) 0.42 in.
Shape Cylinder
Autoclavable Autoclavable
Color White
Dimensions (L x W x H) 11.8 x 0.42 x 0.42 in.
Length (Metric) 29.97 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.