Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glas Col LLC STIR MANTLE 22L 2 X 770W 11
SDP

Catalog No. NC2604733
Encompass_Preferred

  • Capacity: 22 L
  • Flask type: Spherical
  • Voltage: 115 V
  • Total wattage: 1540 W
  • Heating zones: 2 (770 W per zone)
  • Max internal temperature: 400 °C (752 °F)
  • Min stirrer speed: 100 rpm
  • Max stirrer speed: 1850 rpm
  • Housing material: Aluminum
  • Overall height: 10 in
  • Outside diameter: 19 in
  • Inside diameter: 13.66 in
  • Controller: Not included, sold separately
  • Power cord: Detachable 4-ft cord with locking connector
  • Warranty: 1 year

Catalog No. NC2604733 Supplier Glas Col LLC Supplier No. 100D TEM118
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Capacity: 22 L
  • Flask type: Spherical
  • Voltage: 115 V
  • Total wattage: 1540 W
  • Heating zones: 2 (770 W per zone)
  • Max internal temperature: 400 °C (752 °F)
  • Min stirrer speed: 100 rpm
  • Max stirrer speed: 1850 rpm
  • Housing material: Aluminum
  • Overall height: 10 in
  • Outside diameter: 19 in
  • Inside diameter: 13.66 in
  • Controller: Not included, sold separately
  • Power cord: Detachable 4-ft cord with locking connector
  • Warranty: 1 year

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.