Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ StirBuddy™ Personal Stirrer

Catalog No. 1132019Q Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
StirBuddy Personal Stirrer
Voltage:
120 V
Frequency:
60 Hz
Wattage:
48 w
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Voltage Frequency Wattage
11-320-19Q StirBuddy Personal Stirrer 120 V 60 Hz 48 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-320-19Q Supplier Thermo Scientific™ Supplier No. S168515Q

missing translation for 'validMainframeMsg'

Reduce the risk of spills using this personal stirrer which has a compact and space-saving design with a large stirring surface.

Reduce the risk of spills using this Thermo Scientific™ StirBuddy™ Personal Stirrer, which has a compact and space-saving design with a large, 6' stirring surface.

Key Features:
  • Adjustable 200 to 2500rpm stir speed through solid-state speed control
  • Direct-drive motor/magnet assembly stirs solutions from water to viscous 50% glycerin
  • Stirrer is field recalibratable to accommodate viscous liquids and specialized vessels
  • Top plate and base are made of molded thermoplastic polyester

Includes:
TFE-coated stir bar, 3/8 in. diameter by 1 in. length

TRUSTED_SUSTAINABILITY

Specifications

Speed 200 to 2500 rpm
Voltage 120 V
Wattage 48 w
Diameter (English) Outside 6 in.
Diameter (Metric) Outside 15.2 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Electrical Requirements 120V 60Hz
Amperage 0.4 A
Frequency 60 Hz
Warranty and Service Offering 90 Days (Limited)
Description StirBuddy Personal Stirrer
Type Stirrer
Weight (English) 2.4 lb.
Weight (Metric) 1.2 kg
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.