Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Global Cooling STIRLING 3.7 UNDERCTR FRZ

Catalog No. NC2471292
Encompass_Preferred

  • Compact undercounter ultra-low temperature (ULT) freezer
  • Temperature range from -86 °C to -20 °C, adjustable in 1 °C increments
  • Storage volume of 105 liters (3.7 cu. ft.)
  • Holds 72 standard 2 in. boxes with optional racks
  • Exterior dimensions: 864 mm H x 686 mm W x 711 mm D
  • Interior dimensions: 533 mm H x 457 mm W x 432 mm D
  • Net weight of 100 kg (220 lbs)
  • Energy consumption less than 4 kWh/day at -80 °C
  • Uses 100% natural refrigerants (R-170 Ethane, helium)
  • Supports electrical power input of 100V to 240V (±10%) at 50 or 60 Hz
  • Auto-voltage capability from 85V to 264V
  • Maximum power current of 300 watts
  • Noise level below 48 dB(A) at 1 meter
  • Manual defrost method
  • Features an intuitive graphic user touchscreen interface
  • Warranty of 7 years on the engine and thermosiphon, 2 years on parts & labor
  • Includes 1 fixed shelf

Catalog No. NC2471292 Supplier Global Cooling Supplier No. SU105UEPWR
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Compact undercounter ultra-low temperature (ULT) freezer
  • Temperature range from -86 °C to -20 °C, adjustable in 1 °C increments
  • Storage volume of 105 liters (3.7 cu. ft.)
  • Holds 72 standard 2 in. boxes with optional racks
  • Exterior dimensions: 864 mm H x 686 mm W x 711 mm D
  • Interior dimensions: 533 mm H x 457 mm W x 432 mm D
  • Net weight of 100 kg (220 lbs)
  • Energy consumption less than 4 kWh/day at -80 °C
  • Uses 100% natural refrigerants (R-170 Ethane, helium)
  • Supports electrical power input of 100V to 240V (±10%) at 50 or 60 Hz
  • Auto-voltage capability from 85V to 264V
  • Maximum power current of 300 watts
  • Noise level below 48 dB(A) at 1 meter
  • Manual defrost method
  • Features an intuitive graphic user touchscreen interface
  • Warranty of 7 years on the engine and thermosiphon, 2 years on parts & labor
  • Includes 1 fixed shelf

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.