Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirrer Anchors
SCI_ED

Catalog No. S29229 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
400 mm
500 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S29229 500 mm
S29228 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29229
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anchor-type stirrer blade.

Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6 mm

Specifications

Diameter (English) Shaft 0.23 in.
Diameter (Metric) Shaft 0.6 cm
For Use With (Application) Stirring Applications
Height (English) 19.62 in.
Height (Metric) 49.8 cm
Length (English) 3.01 in.
Length (Metric) 7.64 cm
Size 500 mm
Type Anchor Impeller
Width (English) 0.54 in.
Width (Metric) 1.37 cm
Dimensions (L x W x H) 3.01 x 0.54 x 19.62 in. (7.64 x 1.37 x 49.8 cm)
Material PTFE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.