Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Stirrer Bar for Small Titration Vessel for EVA V1/V3 KF Titrator

Catalog No. 014388547 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-438-8547 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-438-8547 Supplier METTLER TOLEDO Supplier No. 30869305
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Elevate your analysis with our specialized accessories for the EVA Karl Fischer V1 and V3 Titrators.

  • Accessories for the EVA Karl Fischer EVA V1 and V3 Titrators will simplify the handling of challenging samples, ensuring precise results.
  • Customize your Karl Fischer process for greater convenience and flexibility.
TRUSTED_SUSTAINABILITY

Specifications

Material Magnetic Alloy
Diameter (Metric) 6 mm
Shape Oval
Coating PTFE
Length (Metric) 20 mm
Quantity 1
Type Magnetic Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.