Learn More
Velp™ Magnetic Stir Bars

Description
- Available in two different sizes
- Works within a wide range of conditions
Specifications
Specifications
| Includes | Magnetic Stir Bar |
| Length (English) | 0.2 in. |
| For Use With (Application) | Provides stable, general-purpose stirring |
| Autoclavable | Not Autoclavable |
| Coating | PTFE |
| Material | PTFE |
| Quantity | 1 Ea. |
| Shape | Cylinder |
| Type | Magnetic Stir Bar |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.