Learn More
Description
Choose from small or large size paddles.
- Made from high-density polyethylene
- Small paddle is ideal for use in stirring small volumes or for chemical mixing in photographic work
- Large paddles are excellent for mixing liquids in large tanks or vats
Order Info
Small paddle handle dia. is 0.5 in. (1.3 cm); large paddle handle dia. is 1 in. dia. (2.5 cm). Additional stirring paddle sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Diameter (English) | 0.5 in. |
| Diameter (Metric) Shaft | 1.27 cm |
| For Use With (Application) | Stirring small volumes or for chemical mixing in photographic work |
| Height (English) | 0.52 in. |
| Height (Metric) | 1.33 cm |
| Length (English) | 21.9 in. |
| Length (English) Handle | 20 in. |
| Length (Metric) | 55.7 cm |
| Length (Metric) Handle | 51 cm |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
