Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirring Paddles
SCI_ED

Catalog No. S37119 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
0.52 in.
40.5 in.
76.2 in.
Length (English):
3 in.
21.9 in.
Size:
Small
Large
Width (English):
1.02 in.
2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Size Width (English)
S37119 76.2 in. 3 in. Large 1.02 in.
S37117 0.52 in. 21.9 in. Small 2 in.
S37118 40.5 in. 3 in. Large 1.02 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S37119

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use in stirring small volumes or for chemical mixing in photographic work.

Choose from small or large size paddles.

  • Made from high-density polyethylene
  • Small paddle is ideal for use in stirring small volumes or for chemical mixing in photographic work
  • Large paddles are excellent for mixing liquids in large tanks or vats

Order Info

Small paddle handle dia. is 0.5 in. (1.3 cm); large paddle handle dia. is 1 in. dia. (2.5 cm). Additional stirring paddle sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Diameter (English) 1 in.
Diameter (Metric) Shaft 2.54 cm
For Use With (Application) Stirring small volumes or for chemical mixing in photographic work
Height (English) 76.2 in.
Height (Metric) 193.5 cm
Length (English) 3 in.
Length (English) Handle 72 in.
Length (Metric) 7.62 cm
Length (Metric) Handle 183 cm
Size Large
Width (English) 1.02 in.
Width (Metric) 2.59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.