Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety STKS 420 - Clear PC Lens - PLATINUM (ASAF)

Catalog No. 17986292
Change view
Click to view available options
Frame Color:
Black
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
17-986-292 Black
17-986-293 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-986-292 Supplier Bollé Safety Supplier No. STK42N10U
Add to Cart
Add to Cart

Clear polycarbonate with PLATINUM anti-scratch and anti-fog coating (ASAF) for enhanced clarity and durability.

  • STKS 420 is a pair of safety glasses designed and engineered by Bollé Safety, featuring a clear polycarbonate (PC) lens with a PLATINUM (ASAF) anti-scratch and anti-fog coating ideal for indoor and general safety applications.
  • Clear polycarbonate with PLATINUM anti-scratch and anti-fog coating (ASAF) for enhanced clarity and durability.
  • Crystal PC temples and frame lightweight and comfortable for all-day wear.
  • Crafted with over 65% recycled polycarbonate material, combining performance with eco-friendly design.
  • Integrated clear side shields for additional eye coverage.

Specifications

Width (English) 2.17 in.
Width (Metric) 5.5 cm
Thickness (Metric) 2.2 mm
Thickness (English) 0.087 in.
Height (Metric) 4.5 cm
Certifications/Compliance ANSI Z87.1-2020
Shape 4 - Slightly Curved
Lens Type Crown Z87+ U6X
Height (English) 1.77 in.
Lens Coating Platinum
Color Black
Lens Tint Clear
Product Type Safety Glasses
Dimensions (L x W x H) 6.14 x 2.17 x 1.77 in.
Frame Color Black
Includes Safety Glasses, Microfiber Pouch
Size Medium/Large
Temple Style Bayonet
Transmittance Value 0.9
Weight (English) 0.15 lb.
Weight (Metric) 68 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.