Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety STKS 420 - Cobalt Flash Polarized PC Lens

Catalog No. 17986297
Change view
Click to view available options
Frame Color:
Black
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
17-986-297 Black
17-986-299 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-986-297 Supplier Bollé Safety Supplier No. STK42N51U
Add to Cart
Add to Cart

Polarized cobalt flash polycarbonate lens that enhances colour perception and reduces glare from bright surfaces.

  • This variant of the STKS 420 eye protection from Bollé Safety features a cobalt flash polarized polycarbonate lens, designed for outdoor use and high-glare environments.
  • The polarized lens helps reduce reflected glare while improving contrast and visual comfort, making it suitable for construction, industrial, and outdoor work conditions.
  • Full-frame safety glasses with integrated side shields for enhanced eye protection.
  • Constructed using a high proportion of recycled polycarbonate for reduced environmental impact.

Specifications

Width (English) 2.17 in.
Width (Metric) 5.5 cm
Thickness (Metric) 2.2 mm
Shape 4 - Slightly Curved
Thickness (English) 0.087 in.
Lens Type Crown Z87+ U6X
Height (English) 1.77 in.
Certifications/Compliance ANSI Z87.1-2020
Height (Metric) 4.5 cm
Lens Coating Anti-scratch
Color Black
Lens Tint Blue Mirror
Product Type Safety Glasses
Dimensions (L x W x H) 6.14 x 2.17 x 1.77 in.
Frame Color Black
Includes Safety Glasses, Microfiber Pouch
Size Medium/Large
Temple Style Bayonet
Transmittance Value 0.64
Weight (English) 0.15 lb.
Weight (Metric) 68 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.