Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety STKS 420 - Smoke PC Lens - PLATINUM (ASAF)

Catalog No. 17986294
Change view
Click to view available options
Frame Color:
Black
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
17-986-294 Black
17-986-295 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-986-294 Supplier Bollé Safety Supplier No. STK42N20U
Add to Cart
Add to Cart

Smoke polycarbonate lens with PLATINUM (ASAF) coating double sided anti-scratch and anti-fog technology for durability and clear vision.

  • STKS 420 Smoke Safety Glasses are protective eyewear from Bollé Safety featuring a smoke-tinted polycarbonate (PC) lens with PLATINUM anti-scratch and anti-fog (ASAF) coating designed for outdoor and bright light environments.
  • These glasses combine high-performance protection with comfort, sustainability, and a modern design.
  • Full-frame design with integrated side shields for enhanced eye protection.
  • Crafted with a significant proportion of recycled polycarbonate material, reflecting Bollé Safety eco-friendly focus.

Specifications

Width (Metric) 5.5 cm
Thickness (Metric) 2.2 mm
Width (English) 2.17 in.
Thickness (English) 0.087 in.
Shape 4 - Slightly Curved
Height (English) 1.77 in.
Lens Type Crown Z87+ U6X
Lens Coating Platinum
Height (Metric) 4.5 cm
Certifications/Compliance ANSI Z87.1-2020
Color Black
Lens Tint Smoke
Product Type Safety Glasses
Dimensions (L x W x H) 6.14 x 2.17 x 1.77 in.
Frame Color Black
Includes Safety Glasses, Microfiber Pouch
Size Medium/Large
Temple Style Bayonet
Transmittance Value 0.12
Weight (English) 0.15 lb.
Weight (Metric) 68 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.