Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety STKS 420 - Smoke Polarized PC Lens

Catalog No. 17986296
Change view
Click to view available options
Frame Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color
17-986-296 Black
17-986-298 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-986-296 Supplier Bollé Safety Supplier No. STK42N50U
Only null left
Add to Cart
Add to Cart

Smoke polarized polycarbonate lenses that help reduce glare, improve colour perception and contrast, and reduce eye strain.

  • The STKS 420 Smoke Polarized PC Lens model from Bollé Safety is a version of the STKS safety glasses designed for outdoor and bright environments, featuring polarized smoke-tinted polycarbonate lenses that enhance visual comfort and clarity while providing certified eye protection.
  • Ideal for outdoor work where sunlight and reflection can be challenging.
  • Durable full-frame construction with integrated side shields for enhanced protection.
  • Crafted with over 65% recycled polycarbonate frame material, combining performance with eco-responsibility.

Specifications

Width (English) 2.17 in.
Width (Metric) 5.5 cm
Thickness (English) 0.087 in.
Thickness (Metric) 2.2 mm
Shape 4 - Slightly Curved
Lens Type Crown Z87+ U6X
Height (Metric) 4.5 cm
Lens Coating Anti-scratch
Height (English) 1.77 in.
Certifications/Compliance ANSI Z87.1-2020
Color Black
Lens Tint Smoke
Product Type Safety Glasses
Dimensions (L x W x H) 6.14 x 2.17 x 1.77 in.
Frame Color Black
Includes Safety Glasses, Microfiber Pouch
Size Medium/Large
Temple Style Bayonet
Transmittance Value 0.12
Weight (English) 0.15 lb.
Weight (Metric) 68 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.