Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Agri-Fab Steel Tow Cart, 350 lb Capacity, 1 ea

Catalog No. 502818325
Encompass

This tow-behind steel cart is designed for various outdoor transport tasks. With a robust construction, it offers reliable performance for moving materials like firewood, sand, and gravel.

  • Tow-behind steel cart design
  • Suitable for transporting firewood, sand, mulch, dirt, gravel, and fertilizer
  • Constructed from durable metal and rubber
  • Features a capacity of 350 lb or 10 cu ft
  • Overall dimensions of 60 in length, 33 in width, and 28 in height

Catalog No. 50-281-8325 Supplier MSC Supplier No. 13173208
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tow-behind steel cart is designed for various outdoor transport tasks. With a robust construction, it offers reliable performance for moving materials like firewood, sand, and gravel.

  • Tow-behind steel cart design
  • Suitable for transporting firewood, sand, mulch, dirt, gravel, and fertilizer
  • Constructed from durable metal and rubber
  • Features a capacity of 350 lb or 10 cu ft
  • Overall dimensions of 60 in length, 33 in width, and 28 in height

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.