Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Jamco Stock Truck, 3,000 lb Capacity, 2-Shelf, 60 in x 24 in, 1 ea

Catalog No. 502791674
Encompass_Preferred

This heavy-duty stock truck is designed for use in warehouses, stockrooms, and production facilities to facilitate the transport of inventory, packages, and parts. Featuring a durable all-welded steel construction, this 2-shelf unit offers a 3,000 lb. load capacity and dual-side access for efficient loading and unloading.

  • Capacity: 3,000 lb. total load (1,000 lb. per shelf)
  • Shelves: Two 60 in. L x 24 in. W shelves with 1-1/2 in. lips
  • Shelf clearance: 22 in.
  • Construction: 12 gauge steel with slatted ends for visibility and containment
  • Mobility: 6 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • Overall dimensions: 60 in. L x 24 in. W x 57 in. H

Catalog No. 50-279-1674 Supplier Grainger Supplier No. 16C311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty stock truck is designed for use in warehouses, stockrooms, and production facilities to facilitate the transport of inventory, packages, and parts. Featuring a durable all-welded steel construction, this 2-shelf unit offers a 3,000 lb. load capacity and dual-side access for efficient loading and unloading.

  • Capacity: 3,000 lb. total load (1,000 lb. per shelf)
  • Shelves: Two 60 in. L x 24 in. W shelves with 1-1/2 in. lips
  • Shelf clearance: 22 in.
  • Construction: 12 gauge steel with slatted ends for visibility and containment
  • Mobility: 6 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • Overall dimensions: 60 in. L x 24 in. W x 57 in. H

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.