Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Stock Truck, 3,000 lb, 3 Shelves, 4-Sided Lipped, 1 ea

Catalog No. 502791893
Encompass_Preferred

This stock truck features a robust welded steel construction designed for heavy-duty material handling. It provides three shelves for efficient storage and transport, with slat-style end panels that improve visibility and airflow while safely retaining bulky items. The cart is finished with a gray powder coating for increased durability.

  • Load capacity of 3,000 lb
  • Three fixed shelves with 1-1/2 in. high lips on all four sides for retention
  • Slat-style side panel construction on two ends
  • Equipped with 6 in. x 2 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • 12 ga. steel construction
  • Overall dimensions: 24 in. L x 48 in. W x 57 in. H

Catalog No. 50-279-1893 Supplier Grainger Supplier No. 16C319
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stock truck features a robust welded steel construction designed for heavy-duty material handling. It provides three shelves for efficient storage and transport, with slat-style end panels that improve visibility and airflow while safely retaining bulky items. The cart is finished with a gray powder coating for increased durability.

  • Load capacity of 3,000 lb
  • Three fixed shelves with 1-1/2 in. high lips on all four sides for retention
  • Slat-style side panel construction on two ends
  • Equipped with 6 in. x 2 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • 12 ga. steel construction
  • Overall dimensions: 24 in. L x 48 in. W x 57 in. H

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.