Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Seward™ Stomacher™ 400 EVO Paddle Blender

Catalog No. 13874759
Change view
Click to view available options
Volume Range (Metric):
80 to 400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
13-874-759 80 to 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-874-759 Supplier Seward™ Supplier No. 0400/002/00

missing translation for 'validMainframeMsg'

Combines the gold standard attributes of the original Stomacher™ 400 paddle blender with improved, easy-to-use features, provides max performance while minimizing noise and consumable waste

  • New sample preparation solution provides stress-free working for the lab
  • Unique one-touch bag loading system minimizes sample bag handling to save time and reduce contamination risks
  • Easy to clean interior with removable paddles, drip tray and access to paddle blender chamber
  • Designed to work with Stomacher™ 400 Eco bag range for extra savings
  • Simple programmable screen display enables complete control of processing, for consistent results with minimum effort
  • Double aperture seal, isolated chassis and fully enclosed casing result in silent operation, reducing stress and disruptions to other lab work
  • Rubber base with anti-vibrational technology eliminates bench movements and reduces noise
  • Eco paddle conversion can save up to 30% in consumable cost and reduce plastic waste

Specifications

Amperage 1 A
Speed 150 rpm, 180 rpm, 210 rpm
Voltage 110/240 V
Electrical Requirements 100/240 V
Horsepower 0.13 hp
Wattage 100 W
Volume Range (English) 2.7 to 13.5 oz.
Volume Range (Metric) 80 to 400 mL
Depth (English) 18.9 in.
Depth (Metric) 480 mm
Height (English) 11.8 in.
Height (Metric) 300 mm
Length (English) 18.9 in.
Length (Metric) 480 mm
Width (English) 12.2 in.
Width (Metric) 310 mm
Base Material Stainless Steel, Tthermoplastics
Container Material Polyolefin
For Use With (Application) Blending samples primarily in food microbiology testing
Includes ECO paddle set
Max. Torque 4.5 T
Noise Level 45 dB
Packaging Quantity 1 Ea.
Product Type Paddle blender
Frequency 47/63 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.