Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Seward™ Stomacher™ 4500 BAM Lab Blender

Catalog No. 13874790
Change view
Click to view available options
Voltage:
110 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-874-790 110 V
13-874-791 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-874-790 Supplier Seward™ Supplier No. 4500/001/AJ
Add to Cart
Add to Cart
Request a Quote

Seward™ Stomacher™ 4500 BAM Lab Blender offers fast reliable blending and homogenisation of a broad range of laboratory samples.

  • Offers fast, reliable and efficient blending and homogenizing for large volume blending and extraction
  • Features paddles that crush, wash and circulate the sample in a sealed sterile disposable bag
  • Helps to ensure that contents are blended thoroughly and that deep-seated organisms are effectively washed out
  • Durable construction
  • Ideal tool for extraction from 375 g composite samples

Specifications

Voltage 110 V
Volume Range (Metric) 1 to 4.5 L
For Use With (Application) BAM large volume testing procedures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.