Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Seward™ Stomacher™ Lab Blenders Bags and Opener

Catalog No. 13874758
Change view
Click to view available options
Capacity (Metric):
250 μL to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-874-758 250 μL to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-874-758 Supplier Seward™ Supplier No. 30020620

The Stomacher™ Bag range has been designed to fulfil all applications from sample blending, straining and storage. Micro bags have a unique reverse-tapered design to allow the blending of very small samples (25ul), ensuring a complete homogenised sample while maximising cell recovery.

Seward Stomacher bag range is made from high quality food grade virgin LDPE granule extruded to 65um film thickness; Heavy duty bags also avaialble for large volume sampling 80um film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage; Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris; Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets; Highly transparent and puncture-resistant virgin polyethylene extruded tube material; Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed; bags available for sample size 25ul - 4500ml

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Stomacher 80microBiomaster
Material LDPE
Sterility Sterile
No. per Pack 50
Quantity 50/Pk.
Sterilization Method Irradiated
Dimensions (L x W) 185mm x 60mm
Product Type Micro Bag
Capacity (Metric) 250 μL to 5 mL
Width (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.