Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilic Stopper, Silicone, 8D, 20 mm

Catalog No. NC2811205
Encompass_Preferred

Peroxide-cured silicone stoppers designed for laboratory use. These chemically and biologically neutral closures are non-toxic, odorless, non-adherent, and resistant to aging. They withstand a wide temperature range and meet common laboratory standards, making them suitable for tissue culture and general laboratory containment.

  • Material: Peroxide-cured silicone.
  • Dimensions: Bottom 4 mm, Top 8 mm, Height 20 mm.
  • Temperature range: -70°C to 250°C (-94°F to 482°F).
  • Compliance: DIN 18271, FDA/BGA approvals.
  • Pack quantity: 500 per pack.
  • Properties: Chemically and biologically neutral, non-toxic, odorless, non-adherent, resistant to aging.
  • Applications: Tissue culture, microbiology, hematology, food science, laboratory containers.

Catalog No. NC2811205 Supplier Accuflow Systems Supplier No. DX263008500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Peroxide-cured silicone stoppers designed for laboratory use. These chemically and biologically neutral closures are non-toxic, odorless, non-adherent, and resistant to aging. They withstand a wide temperature range and meet common laboratory standards, making them suitable for tissue culture and general laboratory containment.

  • Material: Peroxide-cured silicone.
  • Dimensions: Bottom 4 mm, Top 8 mm, Height 20 mm.
  • Temperature range: -70°C to 250°C (-94°F to 482°F).
  • Compliance: DIN 18271, FDA/BGA approvals.
  • Pack quantity: 500 per pack.
  • Properties: Chemically and biologically neutral, non-toxic, odorless, non-adherent, resistant to aging.
  • Applications: Tissue culture, microbiology, hematology, food science, laboratory containers.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.