Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Storage Bookcase
SCI_ED

Catalog No. S37947 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (English):
24 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
S37947 36 in.
S37946 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37947 Supplier Diversified Spaces™ Supplier No. 3013622K
Add to Cart
Add to Cart

Open oak shelving allows for a clear view

  • The unit is finished with a chemical resistant, earth-friendly UV finish
  • Constructed of solid oak and oak veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Adjustable shelf weight capacity is 40 lbs. per square foot
  • Open shelving with 2 fixed shelves and 4 adjustable shelves

Specifications

Product Type Storage Shelf
Certifications/Compliance SEFA, Mas Certified Green
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
Width (Metric) 91.4 cm
Depth (Metric) 55 cm
Width (English) 36 in.
Weight (English) 276 lb.
For Use With (Application) Storage/Science classrooms
Height (Metric) 2.1 m
Color Oak
Includes Two fixed/four adjustable shelves
Weight (Metric) 125.1 kg
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.