Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Iceberg Storage Cabinet, Plastic, 66 in. Height, Black, 1 ea

Catalog No. 502764366
Encompass_Preferred

The Rough n Ready® Storage Cabinet is a commercial-grade, freestanding unit designed for indoor storage of supplies and equipment. Constructed from high-density polyethylene, this cabinet offers long-term durability and resistance to chemicals, corrosion, dents, and scratches. It features a 18.4 cu. ft. capacity with secure, lockable doors.

  • Constructed of blow-molded, high-density polyethylene
  • Includes 1 fixed shelf and 3 adjustable shelves
  • Features lockable doors for enhanced security
  • Supports 75 lb. capacity per shelf
  • Resistant to chemicals, corrosion, and physical impacts
  • Meets or exceeds ANSI/BIFMA standards
  • Made in the USA with 35% total recycled content

Catalog No. 50-276-4366 Supplier Grainger Supplier No. 16X007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Rough n Ready® Storage Cabinet is a commercial-grade, freestanding unit designed for indoor storage of supplies and equipment. Constructed from high-density polyethylene, this cabinet offers long-term durability and resistance to chemicals, corrosion, dents, and scratches. It features a 18.4 cu. ft. capacity with secure, lockable doors.

  • Constructed of blow-molded, high-density polyethylene
  • Includes 1 fixed shelf and 3 adjustable shelves
  • Features lockable doors for enhanced security
  • Supports 75 lb. capacity per shelf
  • Resistant to chemicals, corrosion, and physical impacts
  • Meets or exceeds ANSI/BIFMA standards
  • Made in the USA with 35% total recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.