Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Storage Container with Optional Lid
SDP

Catalog No. 22445569 Shop All Mopec Products
Change view
Click to view available options
Capacity (Metric):
3 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-445-569 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-569 Supplier Mopec™ Supplier No. BA124
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless Steel Storage Container ideal for dissection instruments and utensils storage. Flush handle allows stacking.

  • Made of Type 304 stainless steel

Specifications

Capacity (Metric) 3 L
Color Gray
Material Stainless Steel
Quantity 1 Jar
Sterility Non-sterile
Closure Included No
Mouth Wide
Height (Metric) 171 mm
Height (English) 6.75 in.
Closure Material Stainless Steel
Diameter (Metric) 124 mm
Autoclavable Not Autoclavable
Shape Cylindrical
Product Type Metal Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.