Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Flask
GREENER_CHOICESDP

Catalog No. 31502331 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-502-331 250 mL
31-501-822 500 mL
31-501-823 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-331 Supplier Synthware™ Supplier No. S520250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage Flask features a #15 O-ring joint on the sidearm and a high vacuum valve to control gas and/or liquid flow into the vessel.

  • High vacuum valve controls gas or liquid flow into the vessel
  • #15 O-ring joint on the side arm
  • Includes one #16 Viton™ O-ring

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media Storage
Height (Metric) 160 mm
Product Type Recovery Flask
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 0 to 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.