Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Storage Rack for 50-Place and 100-Place Slide Box, Clear

Catalog No. 14127536 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
14-127-536 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-536
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Organized, visible, ready to access

  • Clear acrylic construction allows the labels to be seen on the slide boxes.
  • Place boxes in rows or columns by color to create an easy coding system.

Specifications

Type Slide Box Storage Rack
Color Clear
Compartments 15 Bins
Depth (English) 6.7 in.
Device Holds 15
Height (English) 9 in.
Material Acrylic
Width (English) 28 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.