Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Storage Solution for pH Electrode

Catalog No. 01922060 Shop All OHAUS Products
Change view
Click to view available options
Boiling Point:
∼100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Boiling Point
01-922-060 ∼100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-922-060 Supplier OHAUS™ Supplier No. 30059256
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures proper working condition after cleaning or when the electrode is not in use.

  • KCL 3M/L
  • Colorless, clear liquid
  • 125mL Solution

Extremes of temperature and direct sunlight should be avoided.

TRUSTED_SUSTAINABILITY

Specifications

Boiling Point ∼100°C
Capacity (English) 4.22 oz.
Capacity (Metric) 125 mL
Color Clear, Colorless
Concentration 3M
For Use With (Equipment) pH Electrode
Type Reference Electrolyte
pH Range ∼6
Water Soluble Completely Miscible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.