Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Storage Tank Frame
GSA_VA

Catalog No. TANKA050 Shop All MilliporeSigma Products
Change view
Click to view available options
Capacity (Metric):
25 L
50 L
100 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TANKA050 50 L
TANKA025 25 L
TANKA100 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TANKA050 Supplier MilliporeSigma™ Supplier No. TANKA050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage Tank Frame for Milli-Q™ IQ 7003/05/10/15 Water Purification Systems

MilliporeSigma™'s Lab Water purification system portfolio offers a broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research and government laboratories — in both validated and non-validated environments.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
For Use With (Equipment) Milli-Q IQ 7003/7005/7010/7015 Systems
Type Storage Tank Frame
Includes Water Purification System Replacement Parts
Electrical Requirements Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10%

Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.