Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Storage Tray for Angled Thermometer

Catalog No. 13202141 Shop All H-B Instrument Company Products
Change view
Click to view available options
Depth (English):
1.3 in.
Length (English):
17 in.
Width (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English) Width (English)
13-202-141 1.3 in. 17 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-202-141 Supplier H-B Instrument™ Supplier No. B614005300RMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features a built-in angle to prevent separation of thermometer liquid

  • Made from 2mm polystyrene
  • UV coated
  • Recyclable
  • Available in 3 or 14 slot versions with numbered slots

Specifications

Material Polystyrene
For Use With (Equipment) Angled thermometer
Length (Metric) 43.2 cm
Length (English) 17 in.
Width (English) 4 in.
Depth (English) 1.3 in.
Depth (Metric) 3.2 cm
Product Type Storage Tray
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.