Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Storage Vials

Catalog No. 0339112F Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
White
White, Clear
Closure Size:
13-425
15 mm
15-425
18 mm
18-400
20-400
24 mm
8-425
Quantity:
100
100 Caps
100 Septa
100 Vials
200
200 (vial and caps are sold separately)
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size Quantity
03-391-12F White 24 mm 100
03-391-12E White 20-400 100 Caps
03-394F White, Clear 13-425 100 Septa
03-394A White, Clear 15-425 100 Septa
03-394B White, Clear 18-400 100 Septa
03-391-10A Clear 8-425 100 Vials
03-391-10C Clear - 200
03-391-10D Clear - 200
03-391-10E Clear - 200
03-391-10F Clear - 200 (vial and caps are sold separately)
03-391-12C White 15 mm 100
03-391-12D White 18 mm 100
10-800-158 White 24 mm 100
13-622-359 Clear 20-400 100 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 03-391-12F Supplier Thermo Scientific™ Supplier No. B781524

missing translation for 'validMainframeMsg'

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Description 24-400 Screw Cap
Color White
Material Polyethylene Foam, PTFE, Polypropylene
Septum PTFE/PE Foam Liner
Closure Material Polypropylene
Closure Type Screw Cap with Septum
Quantity 100
Thickness (Metric) 1.3 mm
Closure Size 24 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.