Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Storm Cover Rainwear Pants

Catalog No. 19220997
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
2X-Large/3X-Large
4X-Large/5X-Large
Large/X-Large
Color:
Lime
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-220-997 2X-Large/3X-Large Lime
19-220-998 4X-Large/5X-Large Lime
19-220-999 Large/X-Large Lime
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-220-997 Supplier Kishigo Supplier No. RWP1022X3X
Add to Cart
Add to Cart
This item is not returnable. View return policy

ML Kishigo™ Storm Cover Rain Pant is made of waterproof material with durable seam sealed construction.

  • Waterproof material with durable seam sealed construction
  • 2 in.wide high performance reflective material
  • Zipper/storm flap closure for weather protection
  • Non-sparking snaps and zipper
  • Adjustable wrist cuffs
  • Mesh liner
  • Lower front patch pockets with snap closure
  • Left chest radio pocket

Compliance

Meets ANSI™ 107 Class 3 standards.

Specifications

Size 2X-Large/3X-Large
Material Polyester
Color Lime
No. of Pockets None
Construction 5-needle overlap seam
Certifications/Compliance ANSI 107 Class 3
Size (English) Waist 32 in.
Size (Metric) Waist 81.3 cm
Waist Style Elastic
Length (English) 26.5 in.
Length (Metric) 67.3 cm
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.