Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle StormNEST™ Catch Basin Filter Insert - Sediment and Oils - Rectangle and Adjustable
GREENER_CHOICE

Catalog No. 17009978 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Material:
PVC Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-009-978 PVC Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-009-978 Supplier Eagle Supplier No. T8702B
Only null left
Add to Cart
Add to Cart

The Water Control adjustable catch basin inserts to help with NPDES, 40 CFR 122.26 compliance of Stormwater Pollution Prevention Plans when used as Best Management Practices.

  • Rectangular
  • Fits catch basins from 16 x 20 in. to 42 x 42 in.
  • All models available with or without oil-absorbent feature
  • Requires no special tools to install and remove
  • Overflow rate of up to 500 gpm helps avoid ponding

Specifications

Color Black
Material PVC Fabric
Type Sediment and Oils Catch Basin Filter Insert
For Use With (Application) Designed to protect storm drains and sewers from debris and sediments.
Model T8702B
Packaging Quantity 1 Ea.
Shape Rectangular
Size 16 to 20 in.
Length (English) 36 in.
Length (Metric) 0.9144 m
Height (English) 16 in.
Height (Metric) 0.4064 m
Depth (English) 36 in.
Depth (Metric) 0.9144 m
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.