Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Straight Blade Impeller
GREENER_CHOICE

Catalog No. 145012 Shop All Caframo Products
Change view
Click to view available options
Diameter (English):
1.25 in.
2 in.
Diameter (Metric):
32 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
14-501-2 1.25 in. 32 mm
14-500-15 2 in. 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-501-2 Supplier Caframo™ Supplier No. A231
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Electro-polished stainless steel Straight Blade Impeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • 316L stainless steel blade and shaft
  • High shear with moderate vortexing characteristics
  • Will vortex 5 gallons of water at 1200 rpm (A131 only)
  • Shaft length: 400 mm (16 in.)
  • Applications: High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 1.25 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 32 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Radial Flow Pattern
Length (English) 16 in.
Length (Metric) 400 mm
Model A231
Shape Straight
Type Impeller
Weight (Metric) 120 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.