Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Straight Bore Stopcock without Plug, 4mm
SDP

Catalog No. 10310164 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10-310-164 Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-164 Supplier DWK Life Sciences Supplier No. 41004G4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Straight Bore Stopcock without Plug, 4mm is a straight-bore, sandblasted stopcock with a 1:5 taper, manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Straight-bore, sandblasted stopcock with a 1:5 taper
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Type Straight Bore Stopcock
Plug Bore 4 mm
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.