Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Straight Bracket for Double Bay Uprights

Catalog No. 85182749
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
85-182-749 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 85-182-749 Supplier Treston™ Supplier No. 85182749
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight bracket for double bay uprights. Used for adding horizontal tubes to uprights for support in double bay systems.

  • Straight T bracket compatible with Treston slotted uprights
  • Used for adding horizontal tube to uprights for support in single and double bay systems
  • Complete slotted upright kits available

Specifications

With Casters No
Width (English) 4 in.
Width (Metric) 102 mm
Quantity 1 Ea.
Description Straight bracket for double bay uprights
Length (Metric) 152 mm
Warranty 5 years
For Use With (Application) Laboratories
Height (Metric) 102 mm
Surface Coating Epoxy powder coat
Dimensions (L x W x H) 6 x 4 x 2.36 in.
For Use With (Equipment) Treston Workstations
Finish Epoxy powder coat
Length (English) 6 in.
Height (English) 4 in.
Includes 1 straight bracket
Dimensions (L x W) 4 x 6 in.
Autoclavable Not Autoclavable
Back Style Open
Depth (English) 2.36 in.
Depth (Metric) 60 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.